Washer
WSH-ISO4759-A-MEDTHICK-(A2K)-6,4X16X0,8
Art.-no. 04076 16
EAN 4067992399709
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 4759
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Form | A |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 0.8 mm |
Standards | ISO 4759 |
Surface | Zinc plated |
RoHS-compliant | Yes |
