Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Washer Commercial washer 18-8

Commercial stainless steel 18-8 plain
WSH-FLT-COMM-(18-8)-5/16X3/4

Art.-no. 78193031

EAN 4064155518489

-,--
price per selected packing unit
| Individual prices for customers after login
Washer Commercial washer 18-8

Art.-no. 78193031

-,--
price per selected packing unit
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

18-8 equivalent to A2 stainless steel



1 INCH (in) = 25.4 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

0.3430 in

Outer diameter (d2)

0.7500 in

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Thickness (h1)

0.0500 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information