Washer DIN 9021 (with large outer diameter), steel, hot-dip galvanised
DIN 9021 steel hot dip galvanized
WSH-DIN9021-140HV-(HDG)-M20-D22
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for screw thread | M20 |
Internal diameter (d1) | 22 mm |
Outer diameter (d2) | 60 mm |
Thickness (h1) | 4 mm |
Standards | DIN 9021 |
Material | Steel |
Surface | Hot dip galvanized |
Vickers hardness, HV | 140 HV |
RoHS-compliant | Yes |