Washer ISO 7092 steel 200 HV, zinc-plated
ISO 7092 steel 200 HV zinc plated
WSH-ISO7092-200HV-(A2K)-16
Art.-no. 5150050116
EAN 4046777294149
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 28 mm |
Thickness (h1) | 2.5 mm |
Standards | ISO 7092 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Locking function | Embedding locking device |
Suitable for | Preferable for cylinder screws |
