Washer ISO 7092 A2 stainless steel 200 HV plain
ISO 7092 plain A2 stainless steel, 200 HV
WSH-ISO7092-A2-200HV-10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 18 mm |
Thickness (h1) | 1.6 mm |
Standards | ISO 7092 |
Material | Stainless steel A2 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
Locking function | Embedding locking device |
Suitable for | Preferable for cylinder screws |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt