Washer ISO 7091 steel 100 HV zinc-plated, blue passivated (A2K)
ISO 7091 steel 100 HV zinc plated
WSH-ISO7091-100HV-(A2K)-24
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M24 |
Internal diameter (d1) | 26 mm |
Outer diameter (d2) | 44 mm |
Dicke (h1) | 4 mm |
Standards | ISO 7091 |
Matière | Steel |
Vickers hardness, HV | 100 HV |
Finition | Zinc plated |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt