Washer ISO 7090 brass nickel-plated (E2J)
ISO 7090 nickel-plated brass
SHB-ISO7090-BRS-(E2J)-6
Art.-no. 515003176
EAN 4046777211320
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 12 mm |
Thickness (h1) | 1.6 mm |
Standards | ISO 7090 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |
