Washer ISO 7089, plain 300 HV steel
ISO 7089 steel 300 HV plain
WSH-ISO7089-ST-300HV-27
Art.-no. 464181827
EAN 4099618794438
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M27 |
Internal diameter (d1) | 28 mm |
Outer diameter (d2) | 50 mm |
Thickness (h1) | 4 mm |
Standards | ISO 7089 |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Plain |
RoHS-compliant | Yes |
