Washer For screws with a heavy clamping sleeve, DIN 7349, zinc-plated steel, blue passivated
DIN 7349 steel 100 HV/200 HV zinc-plated
WSH-DIN7349-200HV-(A2K)-D10,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
For screws with heavy clamping sleeves
200 HV to s smaller/equal 6 mm
100 HV s larger than 6 mm
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 25 mm |
Thickness (h1) | 4 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for | Screws with heavy duty clamping sleeves |
Datasheets (0)
Certificates/ Documents (0)