Washer For screws with a heavy clamping sleeve DIN 7349, A4 stainless steel
DIN 7349 bare stainless steel A4
WSH-DIN7349-A4-D13,0
Art.-no. 041290912
EAN 4038898577096
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For screws with heavy clamping sleeves
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 6 mm |
Standards | DIN 7349 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Screws with heavy duty clamping sleeves |
