Washer For screws with a heavy clamping sleeve DIN 7349, A2 stainless steel
DIN 7349 plain A2 stainless steel
WSH-DIN7349-A2-D3,2
Art.-no. 04099153
EAN 4050642292499
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For screws with heavy clamping sleeves
![]() | |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 9 mm |
Thickness (h1) | 1 mm |
Standards | DIN 7349 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Screws with heavy duty clamping sleeves |
