Washer For screws with a heavy clamping sleeve DIN 7349, A2 stainless steel
DIN 7349 plain A2 stainless steel
WSH-DIN7349-A2-D15,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
For screws with heavy clamping sleeves
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 36 mm |
Thickness (h1) | 6 mm |
Standards | DIN 7349 |
Werkstoff | Stainless steel A2 |
Oberfläche | Plain |
Conforme à la norme RoHS | Yes |
Ideale per | Screws with heavy duty clamping sleeves |
Datasheets (0)
Certificates/ Documents (0)