Washer For screws with a heavy clamping sleeve DIN 7349, A2 stainless steel
DIN 7349 plain A2 stainless steel
WSH-DIN7349-A2-D13,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For screws with heavy clamping sleeves
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 6 mm |
Standards | DIN 7349 |
Werkstoff | Stainless steel A2 |
Oberfläche | Plain |
Conforme à la norme RoHS | Yes |
Ideale per | Screws with heavy duty clamping sleeves |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt