Washer For screws with a heavy clamping sleeve DIN 7349, A2 stainless steel
DIN 7349 plain A2 stainless steel
WASH.F.BOLTS W.H.T A2 DIN 7349 M 27
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For screws with heavy clamping sleeves
![]() | |
Suitable for screw thread | M27 |
Internal diameter (d1) | 28 mm |
Outer diameter (d2) | 60 mm |
Dicke (h1) | 10 mm |
Standards | DIN 7349 |
Matière | Stainless steel A2 |
Finition | Plain |
RoHS-compliant | Yes |
Suitable for | Screws with heavy duty clamping sleeves |
Datasheets (0)
Certificates/ Documents (0)