Washer for bolt
EN 28738 steel zinc flake
WSH-EN28738-(ZFSH)-80
Art.-no. 5150010180
EAN 4046777114072
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M80 |
Internal diameter (d1) | 80 mm |
Outer diameter (d2) | 96 mm |
Thickness (h1) | 12 mm |
Standards | EN 28738 |
Material | Steel |
Hardness category | 16H |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
