Washer For ASSY 4 WH II and ASSY 3.0 SKII screws
Zinc plated steel washer for ASSY 4 WH II
WSH-WHII-D8-ST-(A3K)-30X6,5
ASSY
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Rounded edges and smooth profile flush with the screw head for an elegant appearance
- A3K, Cr III, 8µm
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy
- Wood to wood connections
- Increased head penetration resistance for ASSY 3.0 SKII screws
- Utilisation classes 1 and 2
![]() | |
Internal diameter (d1) | 12 mm |
Outer diameter (d2) | 30 mm |
Dicke (h1) | 6.5 mm |
Matière | Hardened steel |
Finition | Zinc plated |
RoHS-compliant | Yes |
Form | Flat, Round, Washer |
Suitable for screw | ASSY 4 WH II diameter 8 mm |
Declaration of performance (EU-CPR) | No |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!