Washer DIN 6340, steel, plain, for clamping device
DIN 6340 steel plain
WSH-CLMPDEV-DIN6340-D13,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For clamping fixtures
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 35 mm |
Thickness (h1) | 5 mm |
Material | Steel |
Vickers hardness, HV | 350 HV |
Surface | Plain |
DIN | 6340 |
Design | Tempered |
Suitable for | Clamping devices |
