Washer DIN 1441, zinc-plated steel, blue passivated (A2K), for bolt, product grade C
DIN 1441 steel zinc plated
WSH-DIN1441-(A2K)-D13,0
Art.-no. 04969013
EAN 4038898679486
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 25 mm |
Thickness (h1) | 3 mm |
Standards | DIN 1441 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
