Washer DIN 1440, zinc-plated steel, blue passivated (A2K), for bolt
DIN 1440 steel zinc plated
WASHERS ST.MED.F.CLEV.P. 1440 28
Art.-no. 049600028
EAN 4046778598932
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 28 mm |
Outer diameter (d2) | 42 mm |
Thickness (h1) | 5 mm |
Standards | DIN 1440 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
