Washer DIN 1440, steel, plain, for bolt
DIN 1440 steel plain
WSH-DIN1440-D60,0
Art.-no. 049660
EAN 4045727444023
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 60 mm |
Outer diameter (d2) | 80 mm |
Thickness (h1) | 9 mm |
Standards | DIN 1440 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
