Washer DIN 1440, steel, plain, for bolt
DIN 1440 steel plain
WSH-DIN1440-D40,0
Art.-no. 049640
EAN 4046778597812
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 40 mm |
Outer diameter (d2) | 58 mm |
Thickness (h1) | 6 mm |
Standards | DIN 1440 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
