Washer DIN 1440, steel, plain, for bolt
DIN 1440 steel plain
WSH-DIN1440-D4,0
Art.-no. 04964
EAN 4048539321087
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 4 mm |
Outer diameter (d2) | 8 mm |
Thickness (h1) | 0.8 mm |
Standards | DIN 1440 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
