Washer DIN 1440, A2 stainless steel, plain, for bolt
DIN 1440 plain A2 stainless steel
WSH-DIN1440-A2-D14,0
Art.-no. 040991114
EAN 4050642974883
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 14 mm |
Outer diameter (d2) | 28 mm |
Thickness (h1) | 3 mm |
Standards | DIN 1440 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
