Washer DIN 125, zinc-nickel plated 140 HV steel
DIN 125 steel, 140 HV, zinc-nickel
SHB-DIN125-A-140HV-(P3E)-D4,3
Art.-no. 462840504
EAN 4049557911526
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Form | A |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 9 mm |
Thickness (h1) | 0.8 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
