Washer Commercial washer 18-8
Commercial stainless steel 18-8 plain
WSH-FLT-COMM-(18-8)-3/4X1 7/8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
18-8 equivalent to A2 stainless steel
1 INCH (in) = 25.4 mm
Datasheets(X)
![]() | |
Internal diameter (d1) | 0.8120 in |
Outer diameter (d2) | 1.8750 in |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thickness (h1) | 0.1090 in |
