Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Warning sign - Caution: Risk of slipping

Sign - Risk of slipping (with text)
WARNSIGN-ATTENTION

Art.-no. 0891900015

EAN 4065746085687

-,--
price per selected packing unit
| Individual prices for customers after login
Warning sign - Caution: Risk of slipping

Art.-no. 0891900015

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The information sign "Caution: Risk of slipping" warns about accident risks due to wet and slippery floors
  • The warning sign is made of robust and high-quality material. Its fluorescent yellow colour immediately alerts you to the source of danger

  • The warning sign is quickly and internationally understandable due to the double-sided reference to the risk of slipping by word and image

  • Especially for use in areas with large crowds, such as commercial premises, schools, administration, workshops and sanitary facilities

  • The folding function allows the sign to be stored in a space-saving manner
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For preventing accidents by warning about risk of slipping on wet and slippery surfaces.

Length

650 mm

Width

320 mm

Product weight (per item)

660.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information