Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Warning marking adhesive tape

Warning adhesive tape, self-adhesive
WARNTPE-SA-RED-WHITE-75MMX33M

Art.-no. 081244 663
EAN 4056807860954

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The ideal solution for a wide range of applications, e.g. all types of edges, working areas, car lifting platforms, steps and bundling. Meets the requirements of DIN 4844 or DIN EN ISO 7010.
  • Self-adhesive

  • Good adhesive properties

  • High tear resistance

  • Good abrasion resistance

  • Easy to use

  • Meets the requirements of DIN 4844 or DIN EN ISO 7010

  • Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
Notice
  • Yellow-black tape for permanent hazard points and obstacles

  • Red and white tape for temporarily restricted or movable hazard points and obstacles

  • The adhesion surface must be dry and free from grease and dust

According to ASR A1.3

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The optimal solution for a huge range of applications such as edges of all kinds, work areas, car lifting platforms, steps, bundling.

Length

33 m

Width

75 mm

Thickness

0.16 mm

Colour

Red-white

Suitable for use in the following materials

Concrete screed
Smooth surfaces

Area of application

Indoors

Min./max. temperature conditions

0 to 60 °C

Min./max. processing temperature

5 to 40 °C

Min. processing temperature

5 °C

Elongation at break

150 %

Material

PVC - Polyvinyl chloride

Adhesive base

Natural rubber

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information