Warning and protection profile round/round For round materials
Warning and protection profile round/round
IMPPROT-ROUNDPROFILE-ROUND/ROUND.BL/YE
Art.-no. 0812449210
EAN 4062856739868
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy assembly by bonding or with clamps
- Easy cutting of the profiles using a utility knife
- Protects against impact-related injuries, among other things
- Prevents damage, e.g. to machines, equipment or test devices
- Adhesion surface must be dry and free from grease and dust
- There is no chemical resistance to acids, alkalis and solvents
According to ASR A1.3
Datasheets(X)
For safeguarding, among other things, pipes, round materials, danger points
![]() | |
Material | Polyurethane |
Length x width x thickness | 1000 x 50 x 25 mm |
Colour | Black-yellow |
Adhesive base | Acrylate |
Moulded density | 0.55 g/cm³ |
Area of application | Indoors |
Suitable for use in the following materials | Smooth surfaces |
Min./max. temperature resistance | -40 to 100 °C |
