Warning and protection profile rectangular For surfaces
Warning and protection profile square
IMPPROT-SURFACE-PROTECTION-BL/YE
Art.-no. 0812449225
EAN 4062856740925
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy assembly by bonding
- Easy cutting of the profiles using a utility knife
- Low installation height due to flat design
- Protects, among other things, against impact-related injuries
- Prevents damage, e.g. to machines, equipment or test equipment
- Adhesion surface must be dry and free from grease and dust
- There is no chemical resistance to acids, alkalis and solvents
According to ASR A1.3
Datasheets(X)
For securing, among other things, 90° outer edges, square pipes, danger points, steel profiles, wall corners, doors, machine edges
![]() | |
Material | Polyurethane |
Length x width x thickness | 1000 x 40 x 11.0 mm |
Colour | Black-yellow |
Adhesive base | Acrylate |
Moulded density | 0.55 g/cm³ |
Area of application | Indoors |
Suitable for use in the following materials | Smooth surfaces |
Min./max. temperature resistance | -40 to 100 °C |
