Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Warning and beacon lamp

LED warning and beacon lamp, TL- approved
LGHT-BEACONLGHT-DOUBLESIDED-RED

Art.-no. 0993899300

EAN 4058794041552

-,--
price per selected packing unit
| Individual prices for customers after login
Warning and beacon lamp

Art.-no. 0993899300

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

BASt-tested lamp with shatter-proof housing and comfortable carry handle
  • Extremely long service life

  • Only one LED per lighting direction thus reducing power consumption

  • If operated with two batteries, batteries only need replacing half as often

  • Can also be operated with only one battery

  • Batteries can be replaced without dismantling the entire lamp

  • Automatic dimming

  • Can be switched between flashing and continuous modes

  • Battery can be inserted any way due to three-rail system

  • Effective light emission 180 mm
Notice

Supplied without batteries, lamp holder or lamp key.

  • BASt-tested, in accordance with technical specifications

  • Conforms to EN 12352 - L6
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Red lights for full closures and on fall arresters

  • Yellow lights for partial closures and on delineator

Lamp-head diameter

180 mm

Colour of light

Red

IP protection class

IP 33

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lamp holder for warning and beacon lights

LAMPHOLD-F.WARNLGHT

x 1 pcs
Block battery for LED warning lights

BLOCKBTRY-6V/7AH

Block battery for LED warning lights

BLOCKBTRY-6V/50AH

Lamp key for LED Euro warning lamps and LED warning lamps

LAMPKEY-F.CNSTLGHT-PP

x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information