Warning adhesive tape for food areas and hygiene zones
Hazard warning adhesive tape self-adhesive inner
HAZDWARNTPE-SA-INSIDE-RED-WHITE-50MMX15M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Self-adhesive
- Long-lasting adhesive strength
- High tear resistance
- Easy to clean
- Can be driven over immediately
- With silicone paper
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
- Yellow-black tape for permanent hazard points and obstacles
- Red and white tape for temporarily restricted or movable hazard points and obstacles
- The adhesion surface must be dry and free from grease and dust.
According to ASR A1.3
The optimal solution for a huge range of applications such as edges of any kind, work areas, stairs. It is also ideal for public areas: hospitals, children's facilities and schools. Also, for any applications where cleaning is carried out daily using machines.
Colour | Red-white |
Material | PES - Polyester |
Adhesive base | Acrylate |
Length | 15 m |
Width | 50 mm |
Thickness | 0.2 mm |
Min./max. temperature conditions | -40 to 150 °C |
Min./max. processing temperature | 10 to 25 °C |
Shelf life from production/conditions | Unlimited / cool and dry storage area, no exposure to sunlight, 15°C to 25°C |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!