Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wallpaper stripper concentrate

Wallpaper stripper concentrate
WLPAPSOLVR-SOLVENTFREE-1L

Art.-no. 0893000135
EAN 4052703354405
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For the effortless removal of all kinds of wallpapering
  • Strong removal properties and high penetration ability

  • Apply with brush, sponge or a suitable spraying device

  • Contains highly degradable surfactants

  • Powerful, quick action

  • Low consumption

  • Solvent-free
Notice

Keep the container well sealed and store in cool place.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For quick and easy removal of wallpapers made of paper, textile, vinyl and ingrain. The extremely strong dissolving properties allow for fast and simple removal of even ingrain wallpapers with several layers of paint and other wallpapers that are similarly difficult to remove. Consumption: 250 ml are sufficient for approximately 35-50 m², depending on the dilution ratio.

Instructions

Mix 250 ml of wallpaper stripper concentrate in 5 l of water. With light wallpapers, up to 10 l of water can be added. Dilute higher quantities in the corresponding ratio. Hot water increases the effectiveness.


Apply the solution liberally with a brush or a suitable spraying device (do not inhale the spray mist) and allow the product to react for approx. 15 minutes. If necessary, repeat the application. The soaked wallpapers are then easy to strip. Roughen waterproof and painted wallpapers using a needle roller or rough sandpaper prior to application.


Any stains can be easily removed with water. Any successive bondings will not be affected. Clean all equipment with water.

Chemical basis

Anionic tenside

Colour

Yellow transparent

Density

1 g/cm³

pH value

7

Solvent-free

Yes

Contents

1 l

Container

Plastic bottle

Shelf life from production

24 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
ECONOMY universal brush

WBRSH-ECO-W170

Value-for-money brush for easy working
x 6 pcs
Painters spatula Made of flexible, high-quality steel (taper ground)

PNTSPTLA-4090-W20MM

x 1 pcs
Painters spatula Made of flexible, high-quality steel (taper ground)

PNTSPTLA-4090-W30MM

x 1 pcs
Painters spatula Made of flexible, high-quality steel (taper ground)

PNTSPTLA-4090-W40MM

x 1 pcs
Painters spatula Made of flexible, high-quality steel (taper ground)

PNTSPTLA-4090-W50MM

x 1 pcs
Painters spatula Made of flexible, high-quality steel (taper ground)

PNTSPTLA-4090-W60MM

x 1 pcs
Painters spatula Made of flexible, high-quality steel (taper ground)

PNTSPTLA-4090-W70MM

x 1 pcs
Painters spatula Made of flexible, high-quality steel (taper ground)

PNTSPTLA-4090-W80MM

x 1 pcs
Universal glue

WLPAPADH-SOLVFRE-UNI-800G

Secure adhesive strength for wallpapering devices, airless devices, brush application and wall adhesive technology
Hydro sponge

CLNSPNG-HYDRO-L165XW110XH65MM

For pre-cleaning, final cleaning of tiles and for jointing tasks
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information