Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wallpaper smoothing brush with 3 rows of bristles

Wallpaper brush w china-/ polyester/nylon bristles
WLPAPBRSH-300X105MM

Art.-no. 0693009002
EAN 4052703208241

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality wallpaper smoothing brush with 3 rows of bristles made of different materials

Protects the wallpaper surface


  • Even with firm pressure, the surface is not damaged thanks to the soft, black bristles in the two outer rows


Very good stability and very good contact pressure


  • Uniform application of wallpaper strips and problem-free removal of air bubbles thanks to the very high-quality nylon bristles in the middle row
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all wallpaper types, particularly for delicate papers with surface texturing such as fleece, vinyl, textile wallpapers

Length

300 mm

Width

105 mm

Length of bristles

45 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information