Wallpaper scraper With replaceable blades
Wallpaper scraper
WLPAPSCPR-BLD-REPLA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Efficiency and durability
- The twist lock allows for quick blade changes without tools
- Replaceable blades made of high-quality steel
Rapid and productive working
- Large work surface with blades 100 mm wide
- Blade positioned at a slight angle allows greater pressure to be exerted without changing the working method
Datasheets(X)
For the removal of stubborn residues on walls and floors, such as scraping off old wallpaper, carpets, adhesive tapes, paints and rust
Blade length | 20 mm |
Blade width | 100 mm |
Thickness of blade | 1 mm |
Material | Steel |
Width | 110 mm |
Length | 330 mm |
Product weight (per item) | 338 g |
Material of handle | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!