Wall switch With scroll wheel
Wall switch with dial for LED-T-12-4 AW
SWTCH-EL-WALL-SW-TWIST-LED-T-12-4-EW
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
Wireless wall switch for insertion in many common mounting frames with the following functions:
- Turn light on/off
- Continuous dimming
- Continuous adjustment of colour temperature
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Input voltage | 3 V |
Material of housing | Plastic |
Colour of housing | White |
Length | 86 mm |
Width | 86 mm |
Height | 14 mm |
Frequency | 833 MHz |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Included in delivery | 1 x wall switch for LED-T-12-4-EW |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!