Wall spacer For terrace support
Wall spacer Buzon
AY-WALLSPACER
Art.-no. 090777725
EAN 4065746771900
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For laying stone slabs
- Ensures an optimal distance of 5 mm from walls
- The product is placed over the clipped-on joint cross and secured using two chipboard screws
Application area
Product information
Datasheets(X)
Material | Polypropylene copolymer |
Height | 15 mm |
Width | 80 mm |
Length | 180 mm |