Wall protection plate
Wall protection plate for leaning ladder
WLPROTPLT-F.LANDLDR-ALU-200X95MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/23532792.jpg)
Register now and access more than 125,000 products
- Good load distribution due to the large surface contact area of the aluminium plates
- The EPDM coating is non-slip and prevents scratching on sensitive surfaces
Datasheets(X)
Material | Aluminium |
Length | 200 mm |
Width | 95 mm |
For beam width | 25 mm |
For beam height | up to 102 mm |