Wall-mounting support
ASMBYAID-WALL-(1,60-4,2M)
Art.-no. 0982980115
EAN 4045989320271
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For supporting components and for adjusting
- Adjustable from 1,600 mm to 4,200 mm
- 3 pieces, galvanised
- Absorbs compressive and tensile forces
- Low dead load of 12 kg
- Support force up to max. 22 kN
- Fine adjustment via left-hand/right-hand thread
Product information
Datasheets(X)
Load capacity | 2200 kg |
Min./max. length | 1.6-4.2 m |
Product weight (per item) | 12.800 g |