Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wall-mounted roll holder For cleaning paper rolls with waste bag holder

Wall-mounted roll holder for cleaning paper rolls
CLNPAPHOLD-WALL

Art.-no. 0899800607
EAN 4011231844574

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Stable and durable

  • Suitable for all common wiper and cleaning rollers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Workshops and factories, large kitchens/canteens. Suitable for use in any area where cleaning paper rolls are used.

Instructions

The dispenser is mounted to the wall and is equipped with a waste bag holder.

Material

Plastic / metal

Colour

Red

Width

50 cm

Depth

32 cm

Height

63 cm

Roll width

38 cm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cleaning cloth Tex-Vlies

CLNCLTH-(TEX-VLIES)-25X38CM-250PCS

Cleaning cloth for heavily soiled areas
x 2 pcs
ECOLINE cleaning paper

CLNPAP-ROLL-2PLIES-22CM-1400SHT-TEARING

The all-rounder for the most common cleaning tasks
x 2 pcs
Refuse bag Without pull tie

LREFUSBG-STRNG-BLUE-120LTR-700X1100MM

Refuse bag Without pull tie

LREFUSBG-STRNG-RED-120LTR-700X1100MM

Refuse bag Without pull tie

LREFUSBG-STRNG-YELL-120LTR-700X1100MM

Refuse bag Without pull tie

LREFUSBG-STRNG-TRANSP-120LTR-700X1100MM

Refuse bag Without pull tie

LREFUSBG-EXTRASTRNG-BLUE-700X1100MM

Refuse bag Without pull tie

LREFUSBG-HEAVY-DUTY-BLUE-700X1100MM

x 100 pcs
ECOLINE cleaning paper

CLNPAP-ROLL-2PLIES-38CM-1000SHT-TEARING

The all-rounder for the most common cleaning tasks
x 2 pcs
ECOLINE cleaning paper

CLNPAP-ROLL-3PLIES-38CM-1000SHT-TEARING

The all-rounder for the most common cleaning tasks
x 2 pcs
ECOLINE cleaning paper

CLNPAP-ROLL-3PLIES-38CM-500SHT-TEARING

The all-rounder for the most common cleaning tasks
x 2 pcs
Tex-Wipe cleaning cloth For cleaning surfaces in the automotive, metal and paint sectors

CLNCLTH-SPECIAL-BLUE-ROLL-500CLOSES

For cleaning of surfaces in vehicle, metal and paint applications.
x 1 pcs
Softex cleaning cloth

CLNCLTH-SOFTEX-ROLL-40X38CM-500SHT

Reusable all-round textile wiping cloth is suitable for wet and dry wiping processes
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information