Wall hook
Wall hook
WLHOK-VEH-WH4-30KG-SZ4
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Descrizione tipo | WH4 |
Breite | 115 mm |
Länge | 140 mm |
Tiefe | 12.25 mm |
Höhe | 142 mm |
Load capacity per piece | 30 kg |
Product weight (per item) | 0.100 kg |
Werkstoff | Aluminium |
Datasheets (0)
Certificates/ Documents (0)