Wall hook
Wall hook
WLHOK-VEH-WH3-50KG-SZ3
Art.-no. 096380 553
EAN 4038898280958
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | WH3 |
Width | 80 mm |
Length | 120 mm |
Depth | 12.25 mm |
Height | 120 mm |
Load capacity per piece | 35 kg |
Product weight (per item) | 0.100 kg |
Material | Aluminium |