Wall duct BR 80
Parapet duct BR 80
BRD-R9010-PUREWHITE-62X170MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Visible surfaces covered with protective film for optimum protection against dirt and scratches
- Design: 2 DIN mounting rails 35 mm for mounting device boxes and separating rails
Cover is already included!
For installation of all common surface switch products
Type description | 62 x 170/80 |
Height | 62 mm |
Width | 170 mm |
Lid width | 80 mm |
Colour | Pure white RAL 9010 |
Channel length | 2 m |
Material | PVC - Polyvinyl chloride |
Flammability | Flame-retardant, self-extinguishing |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt