Wall collar
Wall collar HP stainless steel corrugated pipe
PIPLDTHRGH-WL-FLG-CORPIP-SST-HP-D200
Art.-no. 0886610132
EAN 4099618254819
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For the gas-tight, radon-proof and watertight sealing of floor and wall ducts, for direct casting of the stainless steel heat pump pipe into concrete
- Water-pressure-tight, gas-tight and watertight
- EPDM wall collar including V2A clamp straps
Product information
Datasheets(X)
Suitable for pipe diameter | 200 mm |
Material of profile | EPDM |
Diameter | 220 mm |
Shore A hardness | 60 |
Colour | Black |