Wall clip for extendable warning tapes
Wall clip for belt extension
WLCLIP-F.POST-G-PVC
Art.-no. 0957595030
EAN 4062856201419
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The wall clip is attached to existing walls or other installations and is suitable as a cost-effective, permanent and quickly established barrier
- Space-saving and cost-effective solution for permanently cordoning off with small space requirement
- Easy to mount with screw fastening
- The barrier can be flexibly configured using bollard and wall cassettes
When combining different products from the range of barriers with belt pull-out, please ensure the same type designation.
Datasheets(X)
For cordoning off hazardous areas or for controlling the flow of people
Material | Plastic |
Colour | Black |
Type description | G |
Width | 15 mm |
Height | 100 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!