Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wall cassette with belt pull-out for barriers

Barricade tape with pull-out belt f. wall mounting
BRCDTPE-UNIT-G-MET-BLCK-TAPE-50MM-Y/B-8M

Art.-no. 0957595025

EAN 4062856201457

-,--
price per selected packing unit
| Individual prices for customers after login
Wall cassette with belt pull-out for barriers

Art.-no. 0957595025

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Alternative to a bollard if a permanent barrier is required or space is limited.

Suitable as primarily visual or symbolic barrier. The pull-out belt can be attached to a stop post, wall cassette or wall clip.



Space-saving and cost-effective barrier


Permanent barrier with a small space requirement



3-way belt cassette


2 belts can be attached per post and the position of the belt outlet is freely adjustable



Automatic retractor with brake function


Safe return and storage of the barrier belt



Cassette and belt colours have a signalling effect



The barrier can be flexibly configured using bollard and wall clip

Notice
  • 0957 595 025 features a belt pull-out, no mounting of incoming belts.

  • When combining different products from the range of barriers with belt pull-out, please ensure the same type designation.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cordoning off hazardous areas or for controlling the flow of people

Material

Textile

Colour

Yellow-black

Width

50 mm

Length

8000 mm

Type description

G

Material of housing

Plastic

Housing dimensions (LxWxH)

140 x 130 x 155 mm

Colour of housing

Black

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Barricade post with pull-out belt

POST-G-BLCK-MET-BELT-50MM-YELL/BLCK-9M

Post system for a mobile, primarily visual or symbolic barrier. The pull-out belt can be attached to another post, wall cassette or wall clip.
x 1 pcs
Wall clip for extendable warning tapes

WLCLIP-F.POST-G-PVC

Simple placement of barrier tape end pieces in barrier post and wall cassettes with belt extraction.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information