Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wall bracket

Wall bracket
HNDLHOLD-WALLHOLD-(1-3PRODUCTS)-YELLOW

Art.-no. G90510776
EAN 4250067641401
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
For fastening brooms, telescopic rods and garden tools. Particularly robust and durable hooks (up to 10 kg)

Perfect for production areas with limited space


  • Devices are readily available and easy to check

  • Low space requirements with large capacity


Hygienic design for easy cleaning and maintenance


  • Can be completely dismantled

Rubber mount and hooks are easy to remove


  • Dishwasher safe (at max. 93°C)

  • Can be sterilised in an autoclave (max. 121°С)


Can be designed and expanded as required


  • Expandable, with either hooks or clips and the number of suspensions

  • Both wall brackets can also be combined, to do so simply click the ends together

  • Hooks and rubber clips can also be mixed


FDA-compliant raw materials


  • Can also be used in areas where food is prepared

  • Spacer prevents complete contact with wall


Fully dyed and available in 5 different colours


Different colours reduce the risk of cross-contamination



Phthalate-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow

Material

TPE/Polypropylene

Length

160 mm

Width

80 mm

Height

60 mm

Min./max. diameter

25-35 mm

Product weight (per item)

320 g

Min./max. temperature conditions

-10 to 80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information