Wall bracket
Wall bracket
HNDLHOLD-WALLHOLD-(1-3PRODUCTS)-YELLOW
Art.-no. G90510776
EAN 4250067641401
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Perfect for production areas with limited space
- Devices are readily available and easy to check
- Low space requirements with large capacity
Hygienic design for easy cleaning and maintenance
- Can be completely dismantled
Rubber mount and hooks are easy to remove
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Can be designed and expanded as required
- Expandable, with either hooks or clips and the number of suspensions
- Both wall brackets can also be combined, to do so simply click the ends together
- Hooks and rubber clips can also be mixed
FDA-compliant raw materials
- Can also be used in areas where food is prepared
- Spacer prevents complete contact with wall
Fully dyed and available in 5 different colours
Different colours reduce the risk of cross-contamination
Phthalate-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.
Datasheets(X)
Colour | Yellow |
Material | TPE/Polypropylene |
Length | 160 mm |
Width | 80 mm |
Height | 60 mm |
Min./max. diameter | 25-35 mm |
Product weight (per item) | 320.000 g |
Min./max. temperature conditions | -10 to 80 °C |