Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wall bracket For charging cables and other lines and hoses

Wall bracket for charging cable
WLBRKT-(F.CHRGCBL)

Art.-no. 0510650130
EAN 4065746093491
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
Quick to mount and flexible to use


  • The mounting material and drilling template supplied allow for quick and easy mounting of the bracket on any wall

  • Can also be used for other lines or hoses


Stored cleanly and safely


  • The wall bracket prevents water and dirt from entering the plug or it being accidentally driven over

  • Charging cable can be optionally secured against theft with a padlock
Notice

Padlock not included in the scope of delivery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

150 mm

Width

110 mm

Height

91 mm

Material

PA 6 - Polyamide

Max. load capacity

10 kg

Product weight (per item)

427 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Charging cable mode 3 T2/T2

CHRGCBL-ELVEH-MODE3-T2-T2-20-A4M

For charging electric or hybrid vehicles with type 2 interface
x 1 pcs
Charging cable mode 3 T2/T2

CHRGCBL-ELVEH-MODE3-T2-T2-20A-5M

For charging electric or hybrid vehicles with type 2 interface
x 1 pcs
Charging cable mode 3 T2/T2

CHRGCBL-ELVEH-MODE3-T2-T2-20A-7,5M

For charging electric or hybrid vehicles with type 2 interface
x 1 pcs
Charging cable mode 3 T2/T2

CHRGCBL-ELVEH-MODE3-T2-T2-32A-4M

For charging electric or hybrid vehicles with type 2 interface
x 1 pcs
Charging cable mode 3 T2/T2

CHRGCBL-ELVEH-MODE3-T2-T2-32A-5M

For charging electric or hybrid vehicles with type 2 interface
x 1 pcs
Charging cable mode 3 T2/T2

CHRGCBL-ELVEH-MODE3-T2-T2-32A-7,5M

For charging electric or hybrid vehicles with type 2 interface
x 1 pcs
Padlock Combi-Lock

PADLOK-(COMBI-LOCK)-BRS-30MM

Combination lock with adjustable number code