Wall attachment set
Side mounting kit
SDMNTKIT-VEH-SORT-STRUCLAC-VSBS
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- One mounting kit up to a height of 1093 mm
- Two mounting kits up to a height of 1510 mm
- Three mounting kits over a height of 1510 mm
Datasheets(X)
Type description | VBS01 |
Number of pieces in assortment/set | 111 PCS |
Product weight (per item) | 2.000 kg |
Material | Steel |
Colour | Anthracite grey RAL 7016 structured |