Wall and ceiling transition piece 30°
Wall and ceiling transitions, concrete 30 degree
WALL-CEILTR-CONC-30DGR-EN32/40-H80MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Easy conduit entry due to optimum manifold radius
- Pipe grip for safe strain relief of the pipes
- Two-part design with robust locking
- Can be connected together to the front panel (size EN32/EN40)
- Integrated screw domes (size EN32/EN40)
For securing a continuously functioning empty conduit system at transition points.
For connecting pipes or as a ceiling outlet. Suitable for all types of formwork.
Suitable for pipe (EN) | EN 32, EN 40 |
Height | 80 mm |
Flame-retardant | 650°C |
Colour | Grey |
Material | PP - Polypropylene |
Halogen-free | Yes |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt